10 x 10 in. Flanged 300 psi Global 304 Stainless Steel Tapping Sleeve
10 x 10 in. Flanged 300 psi Global 304 Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61-G, ANSI C223, ANSI C228
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-223, AWWA C-228
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Gauge (metal):
- 10 ga
- IAPMO Listed -:
- No
- Length:
- 27 in
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Pressure - Maximum:
- 300 psi
- Range (in):
- 11.00 in - 11.40 in
- Tap Size:
- 10 in
- Temperature Range:
- -40 to 150 Deg F (-40 to 65 Deg C)
- UL Listed:
- No