JCM Industries

10 x 1-1/4 in. CC Coated Wide Body Service Saddle

Part #J4051110X11CC  |  Manufacturer Part #405-1110X11CC

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Fusion Plastic

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 10 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Range in : 10.75 in - 11.10 in

Tap Size: 1-1/4 in