10 x 1-1/4 in. IPS Coated Wide Body Service Saddle

Part #J4051140X10IP  |  Item #7300918  |  Manufacturer Part #405-1140X10IP

$ 146.30 EACH
(Pricing is for 1-1/4 in)

Tap Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Fusion Plastic

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 10 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Range in : 11.10 in - 11.40 in

Tap Size: 1-1/4 in