JCM Industries

10 x 8 in. NPT Carbon Steel Tapping Sleeve

Part #J4121110X8E  |  Manufacturer Part #412-1110X8E

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 150, ANSI A21.11, ANSI C223

ASTM Specifications: ASTM A-285, ASTM A-36, ASTM D-2000

AWWA Specifications: AWWA C-111, AWWA C-207, AWWA C-223

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 10 in

Fitting Size 2: 8 in

Fitting Sizes: 10 in x 8 in

Fitting Type: Reducing

Length: 20 in

MSS Specifications: MSS SP-60

Material: Carbon Steel

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 11.03 in - 11.47 in