12 in. Flanged Stainless Steel Tapping Sleeve

Part #J4321320X12  |  Item #4293033  |  Manufacturer Part #432-1320X12

$ 4,044.00 EACH
(Pricing is for 12 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #J4321320X12Item #4293033Mfr. Part #432-1320X12

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,044.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #J4321320X4Item #4293043Mfr. Part #432-1320X4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,065.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #J4321320X6Item #4293048Mfr. Part #432-1320X6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,288.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #J4321320X8Item #4293052Mfr. Part #432-1320X8

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,870.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM D-2000

AWWA Specifications: AWWA C-228

End Connection 1: Flanged

End Connections: Flanged

Fits Pipe Size: 12 in

Fitting Type: Straight

MSS Specifications: MSS SP-60

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 13.10 in - 13.50 in

Tap Size: 12 in