0 items

JCM Industries 12 in. IPS Coated Wide Body Service Saddle

J4051320XIP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Fusion Plastic
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
12 in
Material
Ductile Iron
Maximum Pressure
250 psi
Range in
12.75 in - 13.20 in
Tap Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday