JCM Industries

12 in. Threaded Straight PVC Epoxy End Cap Only with 2 in. Centre Hole

Part #J2141320ECAP  |  Manufacturer Part #214-1320ECAP

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #J2140480EMfr. Part #214-0480E

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #J2140905ECAPMfr. Part #214-0905ECAP

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in

    Part #J2141320ECAPMfr. Part #214-1320ECAP

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No