JCM Industries

12 x 1/2 in. IPS Coated Wide Body Service Saddle

Part #J4051320X04IP  |  Manufacturer Part #405-1320X04IP

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Fusion Plastic

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 12 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Range in : 12.75 in - 13.20 in

Tap Size: 1/2 in