6 x 12 x 13.10 - 13.50 in. Flanged 200 psi and 218 psi 304 Stainless Steel Tapping Sleeve
Model 462 6 x 12 x 13.10 - 13.50 in. Flanged 200 psi and 218 psi 304 Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong stainless construction with independent bolting for higher bolt torque capabilities
- Sizes 4 in – 24 in
- The sleeve for taps requiring full circumferential seal with high safety factor
Specifications
- ANSI:
- ANSI 150, ANSI 372, ANSI 61 Annex G, ANSI C207, ANSI C223
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-228
- Collection:
- Model 462
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Stainless Steel, Carbon Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi, 218 psi
- Range (in):
- 13.10 in - 13.50 in
- Schedule Class:
- 10
- Tap Size:
- 6 in