JCM Industries

12 x 12 x 8 in. Flanged 304L Stainless Steel Tapping Sleeve 14.40 - 14.08 in.

Part #J4321420X8  |  Manufacturer Part #432-1420X8

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI C228

AWWA Specifications: AWWA C-228

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in x 12 in x 8 in

Fitting Type: Reducing

MSS Specifications: MSS SP-60

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 150 psi

NSF Certified: No

Range in : 14.08 in - 14.40 in

Tap Size: 8 in