12 x 15 in. Stainless Steel Clamp
12 x 15 in. Stainless Steel Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Clean Bagged:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- Length:
- 15 in
- Material:
- Stainless Steel