JCM Industries

12 x 4 in. Carbon Steel Tapping Sleeve

Part #J4121320X4E  |  Manufacturer Part #412-1320X4E

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Fits Pipe Size: 12 in

Fitting Type: Reducing

Material: Stainless Steel

NSF Certified: No

Range in : 13.13 in - 13.60 in

Tap Size: 4 in