2-1/2 x 1/2 in. IPS Coated Wide Body Service Saddle

Part #J4050288X04IP  |  Item #7300974  |  Manufacturer Part #405-0288X04IP

$ 75.90 EACH

Tap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Fusion Plastic

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 2-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Range in : 2.70 in - 3.13 in

Tap Size: 1/2 in