JCM Industries

2 x 12 in. Lug Stainless Steel Clamp

Part #J161023812  |  Manufacturer Part #161-0238-12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM D-2000

Clean Bagged: No

Fitting Size 1: 2 in

Fitting Size 2: 12 in

Fitting Sizes: 2 in x 12 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304L