JCM Industries

2 x 5 in. IPS Ductile Iron Bolted Coupling 2.34 - 2.63 in.

Part #J2100250  |  Manufacturer Part #210-0250

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI C219]

ASTM Specifications: [ASTM A-193, ASTM A-536]

AWWA Specifications: AWWA C-219

Clean Bagged: No

Coating: Fusion Bonded Epoxy

Color Finish: Black

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

High Pressure: 150

Length: 5 in

Material: Ductile Iron

NSF Certified: No

Outside Diameter: 2-19/50 in

Range in : 2.34 in - 2.63 in

UL Listed: No