JCM Industries 3 x 1 in. IP Double Strap Saddle

J4020350XIP

Manufacturer Part #: 402-0350X08IP

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion Resistant Shop coat Primer
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM 536
Application
Tapping
Coating
Prime Coated
End Connections
IP
Fits Pipe Size
3 in
Maximum Pressure
250 psi
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
3.25 in - 3.50 in
Tap Size
1 in
Temperature Range
-40 to 212 Deg F
Waterworks Application
Irrigation
Weight
7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday