JCM Industries

3 x 1 in. CC Coated Wide Body Service Saddle

Part #J4050350X09CC  |  Manufacturer Part #405-0350X09CC

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Fusion Plastic

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 3 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Range in : 3.25 in - 3.50 in

Tap Size: 1 in