3 x 3 in. Patch Clamp

You last purchased this on
 
JCM Industries

Model #110 3 x 3 in. Patch Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

Model #110 3 x 3 in. Patch Clamp

  • Fast #
  • Part #J11003506
  • Item #458514
  • Manufacturer Part #110-0350-6
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes 1/2 in. – 24 in.
  • Partial gasket creates a “patch area” applied directly over the damage
  • Fast, economical repair clamps to permanently repair pinholes, punctures or splits in steel pipe
  • Standard clamp furnished with buna-n gasket
  • Stainless steel band conforms to the pipe circumference with bolt torque applied directly to spot gasket sealing
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536
Application:
Pipe Repair
Coating:
Electrogalvanized
Collection:
Model #110
Diameter - Outside:
3-1/2 in
Fits Pipe Size:
3 in
Material:
Ductile Iron, Rubber, Stainless Steel, Steel
Material Type:
304, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Weight:
3.2 lb
Width:
6 in