JCM Industries 4 x 2 in. CC Coated Wide Body Service Saddle

J4050450XCC

Manufacturer Part #: 405-0450X15CC

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Fusion Plastic
End Connections
CC
Fits Pipe Size
4 in
Maximum Pressure
250 psi
Range in
4.25 in - 4.50 in
Tap Size
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday