JCM Industries 4 x 1 in. CC Ductile Iron Double Strap Saddle

J4020545XCC

Manufacturer Part #: 402-0545X09CC

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion Resistant Shop coat Primer
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM 536
AWWA Specifications
AWWA C-800
Application
Tapping
Coating
Prime Coated
End Connections
CC
Fits Pipe Size
4 in
Maximum Pressure
250 psi
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.74 in - 5.45 in
Tap Size
1 in
Temperature Range
-40 to 212 Deg F
Waterworks Application
Irrigation
Weight
10

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday