4 in. Flanged Stainless Steel Tapping Sleeve
4 in. Flanged Stainless Steel Tapping Sleeve
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-228
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 13.10 in - 13.50 in
- Tap Size:
- 4 in