4 in. FPT PVC Epoxy End Cap Only with 2 in. Centre Hole
4 in. FPT PVC Epoxy End Cap Only with 2 in. Centre Hole
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- End Cap, Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No