6 in. SDR 11 304 Stainless Steel Insert
Model 230 6 in. SDR 11 304 Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 17 ga stainless steel material
- Corrosion resistance
- 5.5 in actual pipe inner diameter
- Positive reinforcement without interference
- 1/8 in tapered insert end provides for easy installation
- 90° 1/8 in flared end secures stiffener to end of pipe
- Accurate pipe inner diameter sizing maintains proper outside diameter
- Rigid reinforcement of pipe wall for pipe connections
- For SDR11 HDPE pipe
Specifications
- ASTM:
- ASTM A-240
- Application:
- HDPE Pipe
- Clean Bagged:
- No
- Collection:
- Model 230
- Diameter - Outside:
- 5-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Insert Stiffener, Straight
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Width:
- 6 in