6 in. Epoxy IPS Ductile Iron Coupling
6 in. Epoxy IPS Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Also used for line testing, air release and reducing line for service extensions
- Sizes 3 in. - 12 in., larger sizes on request
- Provides a simple means of capping all types of plain end pipe
- The optional restrained coupling end eliminates the need for required thrust blocks
- Furnished standard with a threaded outlet, this fitting is often used as a test cap, air release or as a means of reduction for a smaller line extension
- The JCM 214 pipe end cap coupling is a quick, simple means of capping plain end pipe in either permanent or temporary installations
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C219, ASNI 372
- ASTM:
- ASTM A-242, ASTM A-285 Grade C, ASTM A-36, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-213, AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 6 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Range (in):
- 6.90 in - 7.20 in
- Temperature Range:
- -40 to 150 Deg F (-40 to 65 Deg C)
- UL Listed:
- No
- Weight:
- 32 lb