6 in. Mechanical Joint Stainless Steel Tapping Sleeve
6 in. Mechanical Joint Stainless Steel Tapping Sleeve
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C228, ANSI 61
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-228
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 11.00 in - 11.40 in
- Tap Size:
- 6 in