JCM Industries

6 in. Steel Clamp 2.35-2.63 in. OD

Part #J10102386  |  Manufacturer Part #101-0238-6

Fits Pipe Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 6 in

Material: Steel

Type: J10102386