6 x 2-1/2 in. IPS Coated Wide Body Service Saddle

Part #J4050690X16IP  |  Item #7301034  |  Manufacturer Part #405-0690X16IP

$ 106.40 EACH
(Pricing is for 2-1/2 in)

Tap Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Fusion Plastic

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 6 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Range in : 6.63 in - 6.90 in

Tap Size: 2-1/2 in