6 x 2 in. CC Coated Wide Body Service Saddle

Part #J4050745X15CC  |  Item #7300911  |  Manufacturer Part #405-0745X15CC

$ 106.40 EACH
(Pricing is for 2 in)

Tap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Fusion Plastic

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Range in : 6.84 in - 7.60 in

Tap Size: 2 in