JCM Industries

6 x 6 in. 175 psi 304 Stainless Steel Tapping Sleeve

Part #J4620663X6  |  Manufacturer Part #462-0663X6

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI C207, ANSI 61, ANSI C223, ANSI 61 Annex G, ANSI 150]

ASTM Specifications: ASTM D-2000

AWWA Specifications: [AWWA C-207, AWWA C-213, AWWA C-223]

Clean Bagged: No

FM Approved: No

Fits Pipe Size: 6 in

High Pressure: 175

IAPMO Listed: No

Length: 15 in

MSS Specifications: [MSS SP-124, MSS SP-60]

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Range in : 6.56 in - 6.9 in

Tap Size: 6 in

UL Listed: No