8 in. Flanged Stainless Steel Tapping Sleeve

Part #J4321320X8  |  Item #4293052  |  Manufacturer Part #432-1320X8

$ 2,870.00 EACH
(Pricing is for 12 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #J4321320X12Item #4293033Mfr. Part #432-1320X12

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,044.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #J4321320X4Item #4293043Mfr. Part #432-1320X4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,065.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #J4321320X6Item #4293048Mfr. Part #432-1320X6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,288.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #J4321320X8Item #4293052Mfr. Part #432-1320X8

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,870.00 /EACH
    Added to your cart. View Cart

Product Details

  • Extra bolting power-the true tapping sleeve design of this sleeve incorporates replaceable, self-aligning bolts, which facilitate conversion of high bolt torques to high gasket pressure, can be torque to 125 ft. lbs, this increases gasket sealing pressure and pressure holding capability
  • Full circumferential seal-the extra bolting power assures the gasket will seal the full circumference of the pipe, this provides insurance against beam breaks in size on size taps, molded in recessed bridge plate assures even gasket pressure throughout the range of the sleeve
  • Stronger yet lighter than cast sleeves-extra strength eliminates possible cracking of the sleeve or flange
  • Reduced weight speeds installation and reduces the load placed on the pipe
  • Extra wide for support and stability - extra width and heavier neck and body material provide extra reinforcement of the outlet and extra stability during the tapping process

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM D-2000

AWWA Specifications: [AWWA C-223, AWWA C-228]

End Connection 1: Flanged

End Connections: Flanged

Fits Pipe Size: 12 in

Fitting Type: Straight

MSS Specifications: [MSS SP-60, MSS SP-124]

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 13.1 in - 13.5 in

Tap Size: 8 in