JCM Industries

8 in. Insert SDR 11 Stainless Steel Stiffener for Industrial Service

Part #J230080675  |  Manufacturer Part #230-08-0675

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-240

Application: HDPE Pipe

Clean Bagged: No

Fits Pipe Size: 8 in

Fitting Type: Straight

Material: Stainless Steel

Schedule Class: SDR 11