JCM Industries

8 in. Threaded Straight PVC Epoxy End Cap Only with 2 in. Centre Hole

Part #J2140905ECAP  |  Item #5063494  |  Manufacturer Part #214-0905ECAP

Call for Pricing EACH
(Pricing is for 8 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #J2140480EItem #5096122Mfr. Part #214-0480E

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 244.70 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #J2140905ECAPItem #5063494Mfr. Part #214-0905ECAP

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in

    Part #J2141320ECAPItem #5063493Mfr. Part #214-1320ECAP

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No