8 x 1 in. CC Ductile Iron Double Strap Saddle

You last purchased this on
 
JCM Industries

8 x 1 in. CC Ductile Iron Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

8 x 1 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060905X09CC
  • Item #4101395
  • Manufacturer Part #406-0905X09CC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Broad pressure activated gasket - for low and high pressure performance
  • Corrosion resistant coating - for long-term service
  • Heavy threaded outlet - with IPS or CC threads reinforces the critical connection
  • Closed canted ears - for extra protection against electrolysis and maximum strap bearing
  • Wide body wrap around design - support and reinforce the pipe and provide excellent stability
  • Heavy duty design - provides strength and mass for long term service
  • Wide straps - increase the load bearing area of the straps
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM 536
Application:
Tapping
Coating:
Fusion Bonded
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Ductile Iron
Maximum Temperature:
212
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in
Temperature Range:
-40 to 212 Deg F
Weight:
13 lb