JCM Industries

8 x 1 in. IPS Coated Wide Body Service Saddle

Part #J4050963X08IP  |  Manufacturer Part #405-0963X08IP

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Coating: Fusion Plastic

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 8 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Range in : 8.99 in - 9.79 in

Tap Size: 1 in