8 x 15 in. Lug All Stainless Steel Fabricated Clamp
8 x 15 in. Lug All Stainless Steel Fabricated Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Straight
- Length:
- 15 in
- Material:
- Stainless Steel