JCM Industries Flanged 304L Stainless Steel Tapping Sleeve 14.40 - 14.08 in.

J4321420X

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C228
AWWA Specifications
AWWA C-228
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in x 12 in x 4 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
NSF Certified
No
Range in
14.08 in - 14.40 in
Tap Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday