JCM Industries 6 in. Flanged Stainless Steel Tapping Sleeve

J4320940X

Manufacturer Part #: 432-0940X6

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    J4320940X6

    Manufacturer Part #: 432-0940X6

  • 8 in

    J4320940X8

    Manufacturer Part #: 432-0940X8

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-2000
AWWA Specifications
AWWA C-228
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 2
6 in
Fitting Type
Straight
MSS Specifications
MSS SP-60
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
9.27 in - 9.69 in
Tap Size
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday