0 items

JCM Industries Flanged x Mechanical Joint Tapping Sleeve

J4121320XE

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C213
ASTM Specifications
ASTM 283 Grade C, ASTM 285 Grade C
AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
6 in
MSS Specifications
MSS SP-60
Material
Carbon Steel
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
13.60 in - 13.13 in
Size
12 in x 6 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday