0 items

JCM Industries NPT Tapping Sleeve

J41217E

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI A21.11, ANSI C223
ASTM Specifications
ASTM A-285, ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-207, AWWA C-223
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
16 in
Fitting Size 2
8 in
Fitting Sizes
16 in x 8 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Carbon Steel
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
17.33 in - 17.87 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday