0 items

JCM Industries Stainless Steel Clamp

J16138

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
Clean Bagged
No
Fitting Size 1
2 in
Fitting Size 2
7-1/2 in
Material
Stainless Steel
Material Type
304L
Size
2 in x 7-1/2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday