JCM Industries Stainless Steel Tapping Sleeve

J4121110XESS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI C213
ASTM Specifications
ASTM A-242, ASTM A-283, ASTM A-285, ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207, AWWA C-213
Coating
Epoxy
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in x 10 in x 6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
11.03 in - 11.47 in
Tap Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday