JCM Industries Stainless Steel Tapping Sleeve

J4121740XESS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI C213
ASTM Specifications
ASTM A-285 Grade C, ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207, AWWA C-213
Coating
Epoxy
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
17.33 in - 17.87 in
Tap Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday