0 items

JCM Industries Flanged Stainless Steel Tapping Sleeve

J4321740X

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C228
ASTM Specifications
ASTM D-2000
AWWA Specifications
AWWA C-228
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
4 in
Fitting Sizes
16 in x 16 in x 4 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
17.40 in - 17.80 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday