3/4 in. Plastic MNPT Float Valve
Rojo 3/4 in. Plastic MNPT Float Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 432-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- Rojo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Nylon, Plastic
- Pressure - High:
- 150
- Valve Size:
- 3/4 in
- Valve Type:
- Float Valve
- Weight:
- 0.8 lb