14 x 14 in. Type A Horizontal Galvanized Steel Rectangular Fire Damper
14 x 14 in. Type A Horizontal Galvanized Steel Rectangular Fire Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Height:
- 14 in
- Material:
- Steel
- Shape:
- Rectangular
- Width:
- 14 in