Jedco Supply

Model 1400 22 x 22 in. Steel Return Grill in White

Part #J1400W22X22  |  Manufacturer Part #1400W22X22

Width:

22 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Model 1400

Color Finish: White

Depth: 1/4 in

Length: 22 in

Material: Steel

UL Listed: No

Width: 22 in