0 items

Jennair 10.30 cf Built-In Slide Refrigerator with Water Dispenser

JJS48DUDE

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced climate control drawer
  • Capacitive touch controls with LED display
  • Door-mounted ice dispenser with removable bin
  • Elegance shelving
  • Integrated cubed/crushed ice and water dispenser
  • Multi-point LED theater lighting
  • Obsidian interior
  • Precision Temperature Management™ system
  • Produce preserver
  • Soft-close crisper drawers

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Pro Style® Stainless
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-3/8 in
Installation Type
Built-In
UL Listed
Yes
Volts
115V
Width
48-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday