0 items

Jennair MultiMode® 10 cf Double Wall Oven with Convection System

JJJW2830D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 10 cu ft
  • Common cutout
  • Full color menu-driven 4.3" LCD display
  • Multimode® convection system
  • My creations
  • Rapid preheat
  • Telescoping glide rack

SPECIFICATIONS

ADA Compliant
No
AMP
40
CSA Certified
CSA C22.1-94
Capacity
5 cu ft
Collection
MultiMode®
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
23-1/8 in
Height
53-3/8 in
Installation Type
Built-in
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
8279
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday