24 in. 1.4 cu. ft. Built-in Trash Compactors in Panel Ready
24 in. 1.4 cu. ft. Built-in Trash Compactors in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anti-jam and tilt sensors
- Fully integrated console
- Compaction ratio of 5:1 using compress option
- Heavy-duty zinc-coated frame and drawer
- Built-in under counter installation
- Fan with charcoal filter
- Drawer capacity: 1.4 cu ft
Specifications
- AMP:
- 15
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Compactor Type:
- Built-in
- Control Type:
- Touch
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 33-7/8 in
- Horsepower:
- 1/3 hp
- Maximum Capacity:
- 1.4 cu ft
- Volts:
- 120V
- Weight:
- 125 lb
- Width:
- 15 in