14-7/8 in. Factory Ice Maker
14-7/8 in. Factory Ice Maker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable Levelers
- Auto Shut-Off Feature
- Storage Capacity 25 Pound
- Concealed Capacitive Touch Controls
- Clean Cycle Indicator with Alert Chime
- Clear Ice Production
- Black Cabinet Exterior
- Automatic Interior LED Lighting
- Custom Overlay Design
- Control Valance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Depth:
- 26 in
- Height:
- 34-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 14-7/8 in